Beli cutting stiker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bubut Mini
    Mulai

    Rp10.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  2. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  4. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  5. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  6. ALDO Mesin Bubut Kayu Mini
    Mulai

    Rp3.099.900

    ALDO Mesin Bubut Kayu Mini
    atribut:
    • Voltage (V): 220
    • Input Power (W): 580
    • Max. Working Diameter (mm): 40
    • Max. Working Length (mm): 300
    • Spindle Sew Thread: M14x1
    • No Load Speed (rpm): 0-5000
  7. Wipro Mesin Bubut Kayu
    Mulai

    Rp3.299.900

    Wipro Mesin Bubut Kayu
    atribut:
    • Rate Input Voltage (V/Hz): 220/50
    • Input Power (W): 350
    • Speed (rpm): 810-2480 (4 speed)
    • Dimensions (mm): 1471x245x340
    • Maximum Cutting Diameter (mm): 350
    • Maximum Cutting Length (mm): 1000
  8. KRISBOW Mesin Bubut Kayu Copy
    Mulai

    Rp16.999.900

    KRISBOW Mesin Bubut Kayu Copy
    atribut:
    • Motor (V/Hz/W): 220/50/550
    • Spindle Speed (rpm): Variable Speed (50HZ) 500 – 2,000
    • Max. Cutting Travel (mm): 85
    • Distance Between Center (mm): 1000
    • Maximum Duplicating Length (mm): 1000
    • Distance Between Center (inch): 40
    • Dimensions (mm): 1450x480x1220
    • Drive Spindle: 1inch x 8TPI
    • Face Plate (inch): 6
    • Face Plate (mm): 150
    • Head and Tail Stock Taper (mm): MT2
    • Swing Over Bed (inch): 14
    • Swing Over Bed (mm): 350
    • Tail Stock Spindle Travel (mm): 120
    • Tool Rest (inch): 12
    • Tool Rest (mm): 300
  9. Wipro Mesin Bubut Mini
    Mulai

    Rp2.999.900

    Wipro Mesin Bubut Mini
    atribut:
    • Output Shaft Thread Size: M14x1
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Motor Power (W): 480
    • Max. Wood Workpiece Size Length x Diameter (mm): 300x40
    • No Load Speed (rpm): 580-3500
  10. AS ONE Desktop Lathe
    Mulai

    Rp1.499.900

  11. DAYTON Lath (Mesin Bubut Besi)
    Mulai

    Rp129.999.900

    DAYTON Lath (Mesin Bubut Besi)
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  14. ALDO Mesin Bubut Kayu
    Mulai

    Rp3.499.900

    ALDO Mesin Bubut Kayu
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 350
    • Swing Over Bed (mm): 350
    • Working Length (mm): 1000
    • No Load Speed (rpm): 810/1180/1700/2480
  15. Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)
    Mulai

    Rp1.799.900

    Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)
    Deskripsi:
    Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60
    atribut:
    • Handle Material: 40Cr
    • Bit Material: YT15
    • Surface: T1 Plated
    • ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
  16. TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Mulai

    Rp479.900

    TOTAL Lithium-Ion Blower (Mesin Blower Baterai)
    Deskripsi:
    NO battery and charger included
  17. KESTONE Bubut Besi
    Mulai

    Rp23.999.900

    KESTONE Bubut Besi
    atribut:
    • Power (W): 550
    • Distance Between Centers (mm): 520
    • Max. Swing Dia. Over Bed (mm): 200
    • Spindle Bore Dia. (mm): 20
    • Range of Metric Thread (mm): 0.4 - 3
    • Spindle Speed (rpm): 170-1950
    • Packing Size (mm): 1220x560x548
  18. KRISBOW Mesin Bor Bobok Kayu Chisel
    Mulai

    Rp21.999.900

    KRISBOW Mesin Bor Bobok Kayu Chisel
    atribut:
    • Motor (V/Hz/W): 220/ 50/ 750
    • Slot (mm): 46188
    • Chuck Bore (mm): Ø16
    • Drill Chuck Capacity (mm): 3-16
    • Max. Mortising Depth (mm): 76
    • Chisel to Table (mm): 210
    • Dimensions (mm): 400x460x1450
    • Spindle Speed (rpm): 1400
    • Table Size (mm): 400x150
Daftar Harga cutting stiker Terbaru October 2026
KRISBOW Mesin Bubut MiniRp10.999.900
KRISBOW Mesin BubutRp90.999.900
ALDO Mesin BubutRp16.999.900
Wipro Lathe Machine (Mesin Bubut)Rp16.999.900
ALDO Mesin Bubut KombinasiRp26.999.900
KRISBOW Mesin Bubut CNCRp819.999.900
ALDO Mesin Bubut Kayu MiniRp3.099.900
Wipro Mesin Bubut KayuRp3.299.900
KRISBOW Mesin Bubut Kayu CopyRp16.999.900
Wipro Mesin Bubut MiniRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)